KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flowmeter, Variable Area, LPM of Air 0.4-5

BROOKS| Zoro #: G1837595| Mfr #: MR3A14SVVT

$60.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Range (LPM): 0.4 to 5
Type: Variable Area
Pressure Drop - 100% Flow (PSI): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1837595 Mfr #: MR3A14SVVT
Flow Range (LPM): 0.4 to 5Type: Variable Area
Pressure Drop - 100% Flow (PSI): -Max. Reed Switch Current (mA): -
Pressure Drop - 50% Flow (PSI): -Accuracy (%): +/-4.0
Item: Mechanical FlowmeterFitting: Stainless Steel
Application: -Chamber Material: Polycarbonate
Resetable Cumulative Totalizer: -Flow Material: Air
Specific Gravity: -Thread: -
Max. Viscosity (SSU): -Shaft Material: -
Temp.: -Housing Material: Polycarbonate
Max. Temp. (F): 150Gauge/Conductor: -
For Pipe Size: 1/8" to 1"Length (In.): 1-1/2"
Depth: -Max. Voltage: -
Master Totalizer: -Height (In.): 4-9/16
Display: -Connection Size (In.): 1/8 FNPT
Seal Material: -Flow Range @ LPM of Air: 0.4 to 5
Center-Center Insert Size: -Includes: -
Cable Length (Ft.): -GPM Max.: -
Max. Viscosity: 79.8 SSUWidth (In.): 1"
Insert: Stainless SteelMax. Pressure (PSI): 100
Length: 1-1/2"Agency Compliance: -
Manufacturers Warranty Length: -O-Ring: Viton
Center-Center Fitting Size: -Flow Range: 0.4 to 5 lpm
Standards: -Country of Origin (subject to change): United States

Description

Flowmeter, Variable Area, Max Pressure 100 PSI, Connection Size (In) 1/8 FNPT, Max Temp 150 F, Housing Material Polycarbonate, Chamber Material Polycarbonate, Flow Range @ LPM of Air 0.4-5, Max Viscosity 16.4 CST, Stainless Steel Fitting, Viton O-Ring, Accuracy +/-4 %

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews