Flowmeter, Variable Area, LPM of Air 4-50

BROOKS| Zoro #: G1195704| Mfr #: MR3A17BVBN

$54.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1195704 Mfr #: MR3A17BVBN
Max. Temp. (F): 150Max. Pressure (PSI): 100
Length (In.): 1-1/2"Chamber Material: Polycarbonate
Height (In.): 4-9/16Type: Variable Area
Accuracy (%): +/-4.0Housing Material: Polycarbonate
Width (In.): 1"Connection Size (In.): 1/8 FNPT
Fitting: BrassInsert: Brass
Flow Material: AirFlow Range @ LPM of Air: 4 to 50
O-Ring: BunaFlow Range (LPM): 4 to 50
Flow Range: 4 to 50 lpmCountry of Origin (subject to change): United States

Product Description

Flowmeter, Variable Area, Max Pressure 100 PSI, Connection Size (In) 1/8 FNPT, Max Temp 150 F, Housing Material Polycarbonate, Chamber Material Polycarbonate, Flow Range @ LPM of Air 4-50, Max Viscosity 16.4 CST, Brass Fitting, Buna O-Ring, Accuracy +/-4 %

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Save 15%. Sign up for Z-mail.