BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flowmeter, Variable Area, LPM ofAir .1-1.2

BROOKS| Zoro #: G1328546| Mfr #: MR3A13BVBN

$56.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Drop - 50% Flow (PSI): -Shaft Material: -Max. Voltage: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1328546 Mfr #: MR3A13BVBN
Pressure Drop - 50% Flow (PSI): -Shaft Material: -
Max. Voltage: -Pressure Drop - 100% Flow (PSI): -
Max. Viscosity: 79.8 SSULength (In.): 1-1/2"
Housing Material: PolycarbonateLength: 1-1/2"
Manufacturers Warranty Length: -Standards: -
For Pipe Size: 1/8" to 1"Chamber Material: Polycarbonate
Agency Compliance: -Seal Material: -
Item: Mechanical FlowmeterFlow Range @ LPM of Air: 0.1 to 1.2
Thread: -Depth: -
Max. Viscosity (SSU): -Temp.: -
Flow Range: 0.1 to 1.2 lpmGPM Max.: -
Type: Variable AreaFlow Range (LPM): 0.1 to 1.2
Max. Reed Switch Current (mA): -Width (In.): 1"
Height (In.): 4-9/16Display: -
Specific Gravity: -Master Totalizer: -
Insert: BrassCenter-Center Fitting Size: -
Cable Length (Ft.): -Connection Size (In.): 1/8 FNPT
Flow Material: AirFitting: Brass
Max. Temp. (F): 150Resetable Cumulative Totalizer: -
Center-Center Insert Size: -Gauge/Conductor: -
Max. Pressure (PSI): 100O-Ring: Buna
Application: -Includes: -
Accuracy (%): +/-4.0Country of Origin (subject to change): United States

Description

Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 1/8 In. to 1 In., Connection Size 1/8 In., Connection Type FNPT, Fluid Temp. Range 40 Degrees to 150 Degrees F, Wetted Materials Brass, Buna, Polycarbonate, Max. Pressure 100 psi, Flow Range 0.1 to 1.2 lpm, Max. Viscosity 79.8 SSU, Flow Material Air, Variable Area, GPM Max. -, Max. Voltage -, Length 1-1/2 In., Width 1 In., Height 4-9/16 In., Housing Material Polycarbonate, Fitting Brass, Chamber Material Polycarbonate, Seal Material -

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews