KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flowmeter, Variable Area, LPM ofAir .1-1.2

BROOKS| Zoro #: G0827102| Mfr #: MR3A13SVVT

$63.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: -
Insert: Stainless Steel
Max. Voltage: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0827102 Mfr #: MR3A13SVVT
Seal Material: -Insert: Stainless Steel
Max. Voltage: -Resetable Cumulative Totalizer: -
For Pipe Size: 1/8" to 1"Housing Material: Polycarbonate
Flow Range @ LPM of Air: 0.1 to 1.2Chamber Material: Polycarbonate
Connection Size (In.): 1/8 FNPTTemp.: -
Flow Range (LPM): 0.1 to 1.2Includes: -
Master Totalizer: -Max. Pressure (PSI): 100
Center-Center Fitting Size: -Specific Gravity: -
Max. Reed Switch Current (mA): -Depth: -
Max. Viscosity: 79.8 SSUFitting: Stainless Steel
Thread: -Max. Temp. (F): 150
Display: -Type: Variable Area
Agency Compliance: -O-Ring: Viton
Length: 1-1/2"Pressure Drop - 50% Flow (PSI): -
Shaft Material: -Max. Viscosity (SSU): -
Length (In.): 1-1/2"Gauge/Conductor: -
Width (In.): 1"Flow Range: 0.1 to 1.2 lpm
Standards: -Cable Length (Ft.): -
Center-Center Insert Size: -GPM Max.: -
Pressure Drop - 100% Flow (PSI): -Application: -
Accuracy (%): +/-4.0Manufacturers Warranty Length: -
Item: Mechanical FlowmeterFlow Material: Air
Height (In.): 4-9/16Country of Origin (subject to change): United States

Description

Flowmeter, Variable Area, Max Pressure 100 PSI, Connection Size (In) 1/8 FNPT, Max Temp 150 F, Housing Material Polycarbonate, Chamber Material Polycarbonate, Flow Range @ LPM of Air .1-1.2, Max Viscosity 16.4 CST, Stainless Steel Fitting, Viton O-Ring, Accuracy +/-4 %

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews