Flowmeter, Variable Area, LPM ofAir 10-100

BROOKS| Zoro #: G2009576| Mfr #: MR3A18BLBN

$55.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2009576 Mfr #: MR3A18BLBN
GPM Max.: -Max. Temp. (F): 150
Master Totalizer: -Pressure Drop - 100% Flow (PSI): -
Connection Type: FNPTGauge/Conductor: -
Standards: -Max. Reed Switch Current (mA): -
Connection Size: 1/8"Height (In.): 4-9/16
Center-Center Fitting Size: -Width (In.): 1"
Chamber Material: PolycarbonateFluid Temp. Range: 40 Degrees to 150 Degrees F
Includes: -Max. Voltage: -
Manufacturers Warranty Length: -Display: -
Length (In.): 1-1/2"Shaft Material: -
Seal Material: -Thread: -
Application: -Cable Length (Ft.): -
For Pipe Size: 1/8" to 1"Pressure Drop - 50% Flow (PSI): -
Accuracy (%): +/-4.0Agency Compliance: -
Max. Viscosity (SSU): -Resetable Cumulative Totalizer: -
Housing Material: PolycarbonateCenter-Center Insert Size: -
Item: FlowmeterSpecific Gravity: -
Type: Variable AreaTemp.: -
Depth: -Fitting: Brass
Max. Viscosity: 79.8 SSUInsert: Brass
Wetted Materials: Brass, Buna, PolycarbonateFlow Material: Air
O-Ring: BunaFlow Range: 10 to 100 lpm
Max. Pressure: 100 psiCountry of Origin (subject to change): United States

Product Description

Flowmeter, Variable Area, Max Pressure 100 PSI, Connection Size (In) 1/8 FNPT, Max Temp 150 F, Housing Material Polycarbonate, Chamber Material Polycarbonate, Flow Range @ LPM of Air 10-100, Max Viscosity 16.4 CST, Brass Fitting, Buna O-Ring, Accuracy +/-4 %

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.