DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Flowmeter, Variable Area, SCFH of Air .1-1

BROOKS| Zoro #: G0861314| Mfr #: MR3A00BVBN

$57.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 1-1/2"
Standards: -
Specific Gravity: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0861314 Mfr #: MR3A00BVBN
Length: 1-1/2"Standards: -
Specific Gravity: -Max. Viscosity (SSU): -
Includes: -Type: Variable Area
Pressure Drop - 50% Flow (PSI): -O-Ring: Buna
Flow Material: AirWidth (In.): 1"
Center-Center Insert Size: -Master Totalizer: -
Accuracy (%): +/-4.0Insert: Brass
Cable Length (Ft.): -Chamber Material: Polycarbonate
Pressure Drop - 100% Flow (PSI): -Shaft Material: -
For Pipe Size: 1/8" to 1"Height (In.): 4-9/16
Display: -Application: -
Depth: -Resetable Cumulative Totalizer: -
Max. Reed Switch Current (mA): -Housing Material: Polycarbonate
Flow Range: 0.1 to 1 scfhFlow Range @ SCFH: 0.1 to 1
Gauge/Conductor: -Connection Size (In.): 1/8 FNPT
Max. Voltage: -Agency Compliance: -
Length (In.): 1-1/2"Max. Pressure (PSI): 100
Center-Center Fitting Size: -Max. Viscosity: 79.8 SSU
Item: Mechanical FlowmeterThread: -
Fitting: BrassGPM Max.: -
Manufacturers Warranty Length: -Flow Range @ SCFH of Air: 0.1 to 1
Seal Material: -Temp.: -
Max. Temp. (F): 150Country of Origin (subject to change): United States

Description

Flowmeter, Variable Area, Max Pressure 100 PSI, Connection Size (In) 1/8 FNPT, Max Temp 150 F, Housing Material Polycarbonate, Chamber Material Polycarbonate, Flow Range @ SCFH of Air .1-1, Max Viscosity 16.4 CST, Brass Fitting, Buna O-Ring, Accuracy +/-4 %

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews