Skip to Main Content
customer-service Help
Brooks

Flowmeter, Variable Area, SCFH of Air .4-5

Brooks Flowmeter, Variable Area, SCFH of Air .4-5 MR3A02SVVT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$96.29
  • Item: Mechanical Flowmeter
  • Housing Material: Polycarbonate
  • Type: Variable Area
See full product details
This item ships free.
Total: $96.29

Brooks #MR3A02SVVT Specifications

  • Item: Mechanical Flowmeter
  • Housing Material: Polycarbonate
  • Type: Variable Area
  • For Pipe Size: 1/8 in to 1 in
  • Connection Size: 1/8 in
  • Flow Material: Air
  • Connection Type: FNPT
  • Max. Pressure: 100 psi
  • Max. Viscosity: 79.8 SUS
  • Wetted Materials: 303 Stainless Steel, Polycarbonate, Viton
  • Flow Range: 0.4 to 5 scfh
  • Fluid Temp. Range: 40 Degrees to 150 Degrees F
  • Fitting: Stainless Steel
  • Pressure Drop - 100% Flow (PSI): -
  • Application: -
  • Shaft Material: -
  • Center-Center Fitting Size: -
  • Length: 1 1/2 in
  • Resetable Cumulative Totalizer: -
  • O-Ring: Viton
  • Max. Voltage: -
  • Flow Range @ SCFH of Air: 0.4 to 5
  • Length (In.): 1-1/2"
  • Center-Center Insert Size: -
  • Thread: -
  • Max. Pressure (PSI): 100
  • Cable Length (Ft.): -
  • Height (In.): 4-9/16
  • GPM Max.: -
  • Width (In.): 1"
  • Insert: Stainless Steel
  • Display: -
  • Chamber Material: Polycarbonate
  • Includes: -
  • Standards: -
  • Specific Gravity: -
  • Depth: -
  • Flow Range @ SCFH: 0.4 to 5
  • Max. Reed Switch Current (mA): -
  • Seal Material: -
  • Pressure Drop - 50% Flow (PSI): -
  • Height: 4 9/16 in
  • Master Totalizer: -
  • Connection Size (In.): 1/8 FNPT
  • Width: 1 in
  • Gauge/Conductor: -
  • Accuracy (%): +/-4
  • Manufacturers Warranty Length: -
  • Agency Compliance: -
  • Max. Temp. (F): 150
  • Length (Straight Wireway): 1 1/2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 1/8 in to 1 in, Connection Size 1/8 in, Connection Type FNPT, Fluid Temp. Range 40 Degrees to 150 Degrees F, Wetted Materials Polycarbonate, 303 Stainless Steel, Viton, Max. Pressure 100 psi, Flow Range 0.4 to 5 scfh, Max. Viscosity 79.8 SUS, Flow Material Air, Variable Area, GPM Max. -, Max. Voltage -, Length 1 1/2 in, Width 1 in, Height 4 9/16 in, Housing Material Polycarbonate, Fitting Stainless Steel, Chamber Material Polycarbonate

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Brooks #MR3A02SVVT