DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Flowmeter, Variable, CCM of Water, 5-110

BROOKS| Zoro #: G1322465| Mfr #: MR3L10BVBN

$57.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 1-1/2"
Standards: -
Specific Gravity: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1322465 Mfr #: MR3L10BVBN
Length: 1-1/2"Standards: -
Specific Gravity: -Max. Viscosity (SSU): -
Includes: -Type: Variable Area
Pressure Drop - 50% Flow (PSI): -O-Ring: Buna
Flow Material: WaterWidth (In.): 1"
Center-Center Insert Size: -Master Totalizer: -
Accuracy (%): +/-4.0Flow Range @ CCM of Water: 5 to 110
Insert: BrassCable Length (Ft.): -
Chamber Material: PolycarbonatePressure Drop - 100% Flow (PSI): -
Shaft Material: -For Pipe Size: 1/8" to 1"
Height (In.): 4-9/16Display: -
Application: -Depth: -
Resetable Cumulative Totalizer: -Max. Reed Switch Current (mA): -
Housing Material: PolycarbonateFlow Range: 5 to 110 ccm
Gauge/Conductor: -Connection Size (In.): 1/8 FNPT
Max. Voltage: -Agency Compliance: -
Length (In.): 1-1/2"Max. Pressure (PSI): 100
Center-Center Fitting Size: -Max. Viscosity: 16.4 CST
Item: Mechanical FlowmeterThread: -
Fitting: BrassGPM Max.: -
Manufacturers Warranty Length: -Seal Material: -
Flow Range @ CCM: 5 to 110Temp.: -
Max. Temp. (F): 150Country of Origin (subject to change): United States

Description

Flowmeter, Variable Area, Max Pressure 100 PSI, Connection Size (In) 1/8 FNPT, Max Temp 150 F, Housing Material Polycarbonate, Chamber Material Polycarbonate, Flow Range @ CCM of Water 5-110, Max Viscosity 16.4 CST, Brass Fitting, Buna O-Ring, Accuracy +/-4 %

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews