Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flowmeter, Variable, CCM of Water 5-110
  • Zoro #: G0299747
  • Mfr #: MR3L10SVVT
$63.90
  • Item: Mechanical Flowmeter
  • Seal Material: -
  • GPM Max.: -
See full product details
This item ships free.

Brooks #MR3L10SVVT Specifications

  • Zoro #: G0299747
  • Mfr #: MR3L10SVVT
Item: Mechanical Flowmeter Seal Material: -
GPM Max.: - Standards: -
Fluid Temp. Range: 40 Degrees to 150 Degrees F Specific Gravity: -
Chamber Material: Polycarbonate Pressure Drop - 100% Flow (PSI): -
Connection Size (In.): 1/8 FNPT Agency Compliance: -
Max. Pressure (PSI): 100 Width: 1"
Includes: - Depth: -
Master Totalizer: - Flow Material: Water
Connection Type: FNPT Insert: Stainless Steel
Fitting: Stainless Steel Max. Reed Switch Current (mA): -
Manufacturers Warranty Length: - Housing Material: Polycarbonate
Gauge/Conductor: - Flow Range @ CCM: 5 to 110
Flow Range: 5 to 110 ccm Accuracy (%): +/-4.0
For Pipe Size: 1/8" to 1" O-Ring: Viton
Cable Length (Ft.): - Length: 1-1/2"
Height: 4-9/16" Application: -
Center-Center Insert Size: - Type: Variable Area
Thread: - Length (In.): 1-1/2"
Max. Viscosity: 16.4 CST Width (In.): 1"
Display: - Max. Voltage: -
Flow Range @ CCM of Water: 5 to 110 Center-Center Fitting Size: -
Max. Pressure: 100 psi Height (In.): 4-9/16
Shaft Material: - Pressure Drop - 50% Flow (PSI): -
Wetted Materials: Polycarbonate, 303 Stainless Steel, Viton Connection Size: 1/8"
Max. Temp. (F): 150 Resetable Cumulative Totalizer: -
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 1/8 In. to 1 In., Connection Size 1/8 In., Connection Type FNPT, Fluid Temp. Range 40 Degrees to 150 Degrees F, Wetted Materials Polycarbonate, 303 Stainless Steel, Viton, Max. Pressure 100 psi, Flow Range 5 to 110 ccm, Max. Viscosity 16.4 CST, Flow Material Water, Variable Area, GPM Max. -, Max. Voltage -, Length 1-1/2 In., Width 1 In., Height 4-9/16 In., Housing Material Polycarbonate, Fitting Stainless Steel

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Brooks #MR3L10SVVT