Shop Alternate Products
This Product is Discontinued
Brooks
Flowmeter, Variable, GPH of Water .2-2.5 (Discontinued)
Mfr # MR3L28BVBN
Zoro # G0816952
This Product is Discontinued
Key Features
- Housing Material Polycarbonate
- Type Variable Area
- For Pipe Size 1/8 to 1 in
- Flow Material Water
- Connection Size 1/8 in
Customers Also Purchased
- Brand Brooks
-
MFR #
MR3L28BVBN
-
Zoro #
G0816952
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/8 to 1 in |
Connection Size | 1/8 in |
Width (In.) | 1" |
Height (In.) | 4-9/16 |
Length (In.) | 1-1/2" |
Length | 1 1/2 in |
Width | 1 in |
Height | 4 9/16 in |
Connection Size (In.) | 1/8 FNPT |
Overall Length | 1.5 in |
Overall Width | 1 in |
Overall Height | 4.8 in |
Details
Item | Mechanical Flowmeter |
Housing Material | Polycarbonate |
Type | Variable Area |
Flow Material | Water |
Connection Type | FNPT |
Max. Pressure | 100 psi |
Max. Viscosity | 16.4 cSt |
Wetted Materials | Brass, Buna, Polycarbonate |
Flow Range | 0.2 to 2.5 gph |
Fluid Temp. Range | 40 Degrees to 150 Degrees F |
Fitting | Brass |
Flow Range @ GPH | 0.2 to 2.5 |
Chamber Material | Polycarbonate |
Max. Pressure (PSI) | 100 |
O-Ring | Buna |
Max. Temp. (F) | 150 |
Accuracy (%) | +/-4 |
Flow Range @ GPH of Water | 0.2 to 2.5 |
Standards | ISO 9001 |
Insert | Brass |
Seal Material | Buna-N |
Output Type | Scaled Pulse |
Product Type | Molded Flow Meter |
Flow Rate - Minimum | 0.2 gph |
Wetted Material | Brass, Buna-N, Polycarbonate |
Unit Of Measure | Liters |
Media Temperature - Maximum | 150 Degrees F |
Media Temperature - Minimum | 40 Degrees F |
O-Ring Material | Buna-N |
Accuracy | +/-4% |
Viscosity - Maximum | 16.4 cSt |
Mounting Orientation | Vertical |
Flowmeter Type | Variable Area |
Compatible Flow Material | Water |
Operating Pressure - Maximum | 100 psig |
Flow Rate - Maximum | 2.5 gph |
Description
Mechanical Flowmeter, Product Type Molded Flow Meter, Flowmeter Type Variable Area, Accuracy +/-4 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 40 Degrees F, Viscosity - Maximum 16.4 cSt, Housing Material Polycarbonate, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material -, Wetted Material Brass, Buna-N, Polycarbonate, Standards ISO 9001, Unit Of Measure Liters
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.