PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Flowmeter, Variable, SCFH of Air 10-110

BROOKS| Zoro #: G1761024| Mfr #: MR3A07BVBN

$56.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1761024 Mfr #: MR3A07BVBN
Accuracy (%): +/-4.0Length (In.): 1-1/2"
Length: 1-1/2"Max. Pressure (PSI): 100
Height (In.): 4-9/16Chamber Material: Polycarbonate
Width (In.): 1"Connection Size (In.): 1/8 FNPT
Type: Variable AreaMax. Temp. (F): 150
Housing Material: PolycarbonateFitting: Brass
Insert: BrassFlow Range @ SCFH of Air: 10 to 110
Flow Material: AirO-Ring: Buna
Flow Range: 10 to 110 scfhFlow Range @ SCFH: 10 to 110
Country of Origin (subject to change): United States

Product Description

Flowmeter, Variable Area, Max Pressure 100 PSI, Connection Size (In) 1/8 FNPT, Max Temp 150 F, Housing Material Polycarbonate, Chamber Material Polycarbonate, Flow Range @ SCFH of Air 10-110, Max Viscosity 16.4 CST, Brass Fitting, Buna O-Ring, Accuracy +/-4 %

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews