Flowmeter, Variable, SCFH of Air, 10-110

BROOKS| Zoro #: G0654683| Mfr #: MR3A07SLVT

$65.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0654683 Mfr #: MR3A07SLVT
GPM Max.: -Flow Range (GPM): -
Max. Temp. (F): 150Flow Range @ SCFM of Air: -
Flow Range @ GPM of Water: -Max. Pressure (PSI): 100
Master Totalizer: -Flow Range @ CCM of Air: -
Pressure Drop - 100% Flow (PSI): -Gauge/Conductor: -
Standards: -Max. Reed Switch Current (mA): -
Max. Viscosity: 16.4 CSTHeight (In.): 4-9/16
Center-Center Fitting Size: -Width (In.): 1
Chamber Material: PolycarbonateSpecific Gravity: -
Includes: -Max. Voltage: -
Manufacturers Warranty Length: -Display: -
Length (In.): 1-1/2Shaft Material: -
Seal Material: -Thread: -
Application: -Cable Length (Ft.): -
Pressure Drop - 50% Flow (PSI): -Accuracy (%): +/-4.0
Flow Range @ GPM/LPM: -Flow Range @ SCFM: -
Flow Range @ SCFM/L/SEC: -Agency Compliance: -
Max. Viscosity (SSU): -Resetable Cumulative Totalizer: -
Housing Material: PolycarbonateCenter-Center Insert Size: -
Item: FlowmeterConnection Size (In.): 1/8 FNPT
Type: Variable AreaTemp.: -
Depth: -Fitting: Stainless Steel
Insert: Stainless SteelFlow Range @ CCM of Water: -
Flow Range @ GPH of Water: -Flow Range @ SCFH of Air: 10 to 110
Flow Material: AirFlow Range @ LPM of Air: -
O-Ring: VitonFlow Range (LPM): -
Flow Range @ GPH: -Flow Range @ CCM: -
Flow Range: 10 to 110 scfhFlow Range @ SCFH: 10 to 110
Country of Origin (subject to change): Unknown

Product Description

Flowmeter, Variable Area, Max Pressure 100 PSI, Connection Size (In) 1/8 FNPT, Max Temp 150 F, Housing Material Polycarbonate, Chamber Material Polycarbonate, Flow Range @ SCFH of Air 10-110, Max Viscosity 16.4 CST, Stainless Steel Fitting, Viton O-Ring, Accuracy +/-4 %

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.