Flowmeter, Variable, SCFH of Air, .2-2.5

BROOKS| Zoro #: G1380154| Mfr #: MR3A01SVVT

$60.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Reed Switch Current (mA): -
Type: Variable Area
Pressure Drop - 100% Flow (PSI): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380154 Mfr #: MR3A01SVVT
Max. Reed Switch Current (mA): -Type: Variable Area
Pressure Drop - 100% Flow (PSI): -Pressure Drop - 50% Flow (PSI): -
Accuracy (%): +/-4.0Item: Mechanical Flowmeter
Fitting: Stainless SteelApplication: -
Chamber Material: PolycarbonateResetable Cumulative Totalizer: -
Flow Material: AirSpecific Gravity: -
Thread: -Max. Viscosity (SSU): -
Shaft Material: -Temp.: -
Housing Material: PolycarbonateMax. Temp. (F): 150
Gauge/Conductor: -For Pipe Size: 1/8" to 1"
Length (In.): 1-1/2"Depth: -
Max. Voltage: -Master Totalizer: -
Height (In.): 4-9/16Display: -
Connection Size (In.): 1/8 FNPTSeal Material: -
Center-Center Insert Size: -Includes: -
Cable Length (Ft.): -GPM Max.: -
Max. Viscosity: 79.8 SSUWidth (In.): 1"
Insert: Stainless SteelMax. Pressure (PSI): 100
Length: 1-1/2"Flow Range @ SCFH of Air: 0.2 to 2.5
Agency Compliance: -Manufacturers Warranty Length: -
O-Ring: VitonCenter-Center Fitting Size: -
Flow Range: 0.2 to 2.5 scfhFlow Range @ SCFH: 0.2 to 2.5
Standards: -Country of Origin (subject to change): United States

Description

Flowmeter, Variable Area, Max Pressure 100 PSI, Connection Size (In) 1/8 FNPT, Max Temp 150 F, Housing Material Polycarbonate, Chamber Material Polycarbonate, Flow Range @ SCFH of Air .2-2.5, Max Viscosity 16.4 CST, Stainless Steel Fitting, Viton O-Ring, Accuracy +/-4 %

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews