This item is Discontinued.

Brooks Flowmeter, Water, 20 to 240 CCM, Buna Seal 2510A2L11BNBN

Flowmeter, Water, 20 to 240 CCM, Buna Seal (Discontinued)

  • Mfr # 2510A2L11BNBN
  • Zoro # G4594581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2510A2L11BNBN
Zoro #
G4594581
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/8 to 1 in
Connection Size
1/8 in
Width
1 in
Height
4 in
Center-Center Fitting Size
3 in
Width (In.)
1"
Connection Size (In.)
1/8 FNPT
Height (In.)
4
Manufacturers Warranty Length
1 yr
Center-Center Insert Size
1 5/8 in
Depth
1 1/8 in
Manufacturer Warranty Length
1 yr
Overall Length
1.1 in
Overall Height
4 in
Overall Width
1 in

Details

Item
Mechanical Flowmeter
Housing Material
Acrylic
Type
Variable Area
Flow Material
Water
Connection Type
FNPT
Max. Pressure
100 psi
Wetted Materials
Brass, Buna, Clear Acrylic, Stainless Steel
Flow Range
20 to 240 ccm
Fluid Temp. Range
40 Degrees to 150 Degrees F
Fitting
Brass
O-Ring
Buna
Application
For Measuring Liquid or Gas Flows in Air Sampling Equipment, Chromatography Systems, Desalinization Equipment, Gas Analyzers, Medical Systems, Photo Equipment, Water Treatment and Distribution and in Aquaculture System
Max. Pressure (PSI)
100
Accuracy (%)
+/-5
Includes
Flowmeter Only
Max. Temp. (F)
150
Flow Range @ CCM
20 to 240
Flow Range @ CCM of Water
20 to 240
Insert
10-32 Threaded Brass
Seal Material
Buna-N
Output Type
Scaled Pulse
Standards
International Calibration Certificate (ICC), Pressure Equipment Directive (97/23/EC), RoHS
Product Type
Machined Flow Meter
Compatible Flow Material
Water
Flow Rate - Maximum
240 cfm
Unit Of Measure
Liters
Flow Rate - Minimum
20 cfm
Operating Pressure - Maximum
100 psig
Accuracy
5%
O-Ring Material
Buna-N
Media Temperature - Minimum
40 Degrees F
Flowmeter Type
Variable Area
Media Temperature - Maximum
150 Degrees F
Mounting Orientation
Vertical
Wetted Material
Acrylic, Brass, Buna-N, Stainless Steel

Description

Mechanical Flowmeter, Product Type Machined Flow Meter, Flowmeter Type Variable Area, Accuracy 5 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 40 Degrees F, Housing Material Acrylic, O-Ring Material Buna-N, Seal Material Buna-N, Wetted Material Acrylic, Brass, Buna-N, Stainless Steel, Standards International Calibration Certificate (ICC), Pressure Equipment Directive (97/23/EC), RoHS

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.