KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Meter, Air, 20-200 Scfh

BROOKS| Zoro #: G0814965| Mfr #: 2520A4A36BVBN

$67.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Reed Switch Current (mA):
Type: Variable Area
Pressure Drop - 100% Flow (PSI):
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814965 Mfr #: 2520A4A36BVBN
Max. Reed Switch Current (mA): Type: Variable Area
Pressure Drop - 100% Flow (PSI): Pressure Drop - 50% Flow (PSI):
Accuracy (%): +/-3.0Item:
Fitting: BrassApplication: For Measuring Liquid or Gas Flows in Air Sampling Equipment, Chromatography Systems, Desalinization Equipment, Gas Analyzers, Medical Systems, Photo Equipment, Water Treatment and Distribution and in Aquaculture System
Chamber Material: Resetable Cumulative Totalizer:
Flow Material: AirSpecific Gravity:
Length (In.): Shaft Material:
Housing Material: AcrylicMax. Temp. (F): 150
Gauge/Conductor: For Pipe Size:
Max. Voltage: Master Totalizer:
Depth: 1.125Height (In.): 6-1/2
Display: Connection Size (In.): 1/8 FNPT
Seal Material: Center-Center Insert Size: 3.5
Includes: ValvesCable Length (Ft.):
Max. Viscosity: Width (In.): 1-3/8"
Insert: 10-32 Threaded BrassMax. Pressure (PSI): 100
Flow Range @ SCFH of Air: 20 to 200Agency Compliance:
O-Ring: NitrileCenter-Center Fitting Size: 5.5
Flow Range: 20 to 200 scfhFlow Range @ SCFH: 20 to 200
Country of Origin (subject to change): United States

Description

Air Meter, Flow Range 20-200 SCFH, 1/8 Inch FNPT, Brass Fittings/Valves

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews