Meter, Air, 4-50 Scfm

BROOKS| Zoro #: G1140002| Mfr #: 2540A5A51PS

$279.59 /ea

This item ships free. Details.Standard ground shipping.
Pressure Drop - 50% Flow (PSI): -Shaft Material: -Max. Voltage: -
Save 15%. Sign up for Z-mail.


Zoro #: G1140002 Mfr #: 2540A5A51PS
Pressure Drop - 50% Flow (PSI): -Shaft Material: -
Max. Voltage: -Pressure Drop - 100% Flow (PSI): -
Max. Viscosity: 79.8 SSULength (In.): -
Manufacturers Warranty Length: -Application: For Measuring Liquid or Gas Flows in Air Sampling Equipment, Chromatography Systems, Desalinization Equipment, Gas Analyzers, Medical Systems, Photo Equipment, Water Treatment and Distribution and in Aquaculture System
For Pipe Size: 1/8" to 1"Chamber Material: -
Agency Compliance: -Seal Material: -
Item: Mechanical FlowmeterDepth: 2
Flow Range: 4 to 50 scfmType: Variable Area
Flow Range @ SCFM of Air: 4 to 50Max. Reed Switch Current (mA): -
Width (In.): 1-3/4"Height (In.): 10-29/32
Display: -Specific Gravity: -
Master Totalizer: -Insert: 10-32 Threaded Brass
Center-Center Fitting Size: 8.5Cable Length (Ft.): -
Connection Size (In.): 1 FNPTFlow Material: Air
Fitting: PVCMax. Temp. (F): 150
Resetable Cumulative Totalizer: -Flow Range @ SCFM: 4 to 50
Center-Center Insert Size: 4.5Gauge/Conductor: -
Max. Pressure (PSI): 100O-Ring: Nitrile
Housing Material: AcrylicIncludes: -
Accuracy (%): +/-2.0Country of Origin (subject to change): United States


Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 1/8 In. to 1 In., Connection Size 1 In., Connection Type FNPT, Fluid Temp. Range 40 Degrees to 150 Degrees F, Wetted Materials Clear Acrylic, PVC, 316 Stainless Steel, Max. Pressure 50 psi, Flow Range 4 to 50 scfm, Max. Viscosity 79.8 SSU, Flow Material Air, Variable Area, Max. Voltage -, Width 1-3/4 In., Height 10-29/32 In., Housing Material Acrylic, Fitting PVC, Chamber Material -, Seal Material -, Shaft Material -, Display -

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.