Brooks
Meter, Water, 0.2-2.5gpm
- Zoro #: G1967603
- Mfr #: 2530A4L64BVBN
Tap to zoom
Hover or click to zoom
$234.01
- Item: Mechanical Flowmeter
- Housing Material: Acrylic
- Type: Variable Area
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $234.01
Brooks #2530A4L64BVBN Specifications
- Zoro #: G1967603
- Mfr #: 2530A4L64BVBN
- Item: Mechanical Flowmeter
- Housing Material: Acrylic
- Type: Variable Area
- For Pipe Size: 1/8 in to 1 in
- Connection Size: 1/4 in
- Flow Material: Water
- Connection Type: FNPT
- Max. Pressure: 100 psi
- Max. Viscosity: -
- Wetted Materials: Brass, Buna, Clear Acrylic, Stainless Steel
- Flow Range: 0.25 to 2.5 gpm
- Fluid Temp. Range: 40 Degrees to 150 Degrees F
- Fitting: Brass
- Resetable Cumulative Totalizer: -
- Pressure Drop - 50% Flow (PSI): -
- Max. Pressure (PSI): 100
- Seal Material: -
- Height: 6 5/8 in
- O-Ring: Nitrile
- Insert: 10-32 Threaded Brass
- Application: For Measuring Liquid or Gas Flows in Air Sampling Equipment, Chromatography Systems, Desalinization Equipment, Gas Analyzers, Medical Systems, Photo Equipment, Water Treatment and Distribution and in Aquaculture System
- Max. Voltage: -
- Depth: 1 3/8 in
- Gauge/Conductor: -
- Accuracy (%): +/-3
- Chamber Material: -
- Connection Size (In.): 1/4 FNPT
- Pressure Drop - 100% Flow (PSI): -
- Max. Reed Switch Current (mA): -
- Manufacturers Warranty Length: -
- Includes: Valves
- Cable Length (Ft.): -
- Max. Temp. (F): 150
- Shaft Material: -
- Height (In.): 6-5/8
- Flow Range @ GPM of Water: 0.25 to 2.5
- Master Totalizer: -
- Specific Gravity: -
- Agency Compliance: -
- Width: 1 1/8 in
- Center-Center Insert Size: 3 1/2 in
- Flow Range (GPM): 0.25 to 2.5
- Width (In.): 1-1/8"
- Display: -
- Center-Center Fitting Size: 5 1/2
- Product Type: Mechanical Flowmeter
- Country of Origin (subject to change): United States
Description
Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 1/8 in to 1 in, Connection Size 1/4 in, Connection Type FNPT, Fluid Temp. Range 40 Degrees to 150 Degrees F, Wetted Materials Clear Acrylic, Brass, Buna, Stainless Steel, Max. Pressure 100 psi, Flow Range 0.25 to 2.5 gpm, Max. Viscosity -, Flow Material Water, Variable Area, Max. Voltage -, Width 1 1/8 in, Height 6 5/8 in, Housing Material Acrylic, Fitting Brass, Chamber Material -, Seal Material -, Shaft Material -, Display -
Restrictions and Compliance
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Reviews of Brooks #2530A4L64BVBN
Explore more
- Brooks Flowmeter, Variable Area, SCFH of Air, 1-11 MR3A03SVVT
- Brooks Flowmeter, Variable, SCFH of Air 10-110 MR3A07BVBN
- Brooks Meter, Water, 6-60 Gph 2520A4L46BVBN
- Brooks 3 Scfm Air Rotameter 2520A4A37BNBN
- Brooks Flowmeter, Air, 2 to 25 LPM, Buna-n Seal 2510A2A16BNBN
- Brooks Flowmeter, Variable Area, LPM of Air 0.4-5 MR3A14SVVT
- Brooks Meter, Water, 650 Cc/Min 2520A4L52SVVT
- Brooks Flowmeter, Flow Range @ CCM of Air 0-900 1250AR6041MRSVV
- Blue Def Flowmeter, Turbine, LCD, 4 to 15 gpm DEFFM
- Fill-Rite Flowmeter, 150 PSI, 60 GPM, 100 SSU TN860AN1CAB2LBC
- Mettler - Toledo Reference Sensor Cable, Easy Na 30079614
- Brooks Flowmeters