Meter, Water, 0.2-2.5gpm

BROOKS| Zoro #: G1808712| Mfr #: 5P321

$76.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1808712 Mfr #: 5P321
Connection Type: FNPTItem: Mechanical Flowmeter
Flowmeter Product Group: Mechanical FlowmeterType: Variable Area
Application: For Measuring Liquid or Gas Flows in Air Sampling Equipment, Chromatography Systems, Desalinization Equipment, Gas Analyzers, Medical Systems, Photo Equipment, Water Treatment and Distribution and in Aquaculture SystemWetted Materials: Clear Acrylic, Stainless Steel, Black Acrylic
Flow Material: WaterDepth: 1.125
Center-Center Insert Size: 3.5Display: -
Pressure Drop - 100% Flow (PSI): -Cable Length (Ft.): -
Center-Center Fitting Size: 5.5Connection Size: 1/8"
Pressure Drop - 50% Flow (PSI): -Accuracy (%): +/-3.0
Width (In.): 1-3/8"Master Totalizer: -
Insert: 10-32 Threaded BrassMax. Voltage: -
Resetable Cumulative Totalizer: -Fitting: Brass
Max. Temp. (F): 150Max. Pressure: 50 psi
Max. Viscosity: -Length (In.): -
For Pipe Size: 1/8" to 1"Agency Compliance: -
Includes: -Specific Gravity: -
Height (In.): 6-1/2Chamber Material: -
Shaft Material: -Gauge/Conductor: -
O-Ring: NitrileSeal Material: -
Fluid Temp. Range: 40 Degrees to 150 Degrees FFlow Range: 0.2 to 2.5 gpm
Max. Reed Switch Current (mA): -Housing Material: Acrylic
Country of Origin (subject to change): United States

Product Description

Water Meter, Flow Range 0.2-2.5 GPM, 1/8 Inch FNPT, Brass Fittings, No Valves

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.