KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Meter, Water, 1-10 Gph

BROOKS| Zoro #: G0937921| Mfr #: 2520A4L45BVBN

$82.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Reed Switch Current (mA): -
Type: Variable Area
Pressure Drop - 100% Flow (PSI): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0937921 Mfr #: 2520A4L45BVBN
Max. Reed Switch Current (mA): -Type: Variable Area
Pressure Drop - 100% Flow (PSI): -Pressure Drop - 50% Flow (PSI): -
Flow Range @ GPH: 1 to 10Accuracy (%): +/-3.0
Item: Mechanical FlowmeterFitting: Brass
Application: For Measuring Liquid or Gas Flows in Air Sampling Equipment, Chromatography Systems, Desalinization Equipment, Gas Analyzers, Medical Systems, Photo Equipment, Water Treatment and Distribution and in Aquaculture SystemChamber Material: -
Resetable Cumulative Totalizer: -Flow Material: Water
Specific Gravity: -Length (In.): -
Shaft Material: -Housing Material: Acrylic
Max. Temp. (F): 150Gauge/Conductor: -
For Pipe Size: 1/8" to 1"Max. Voltage: -
Master Totalizer: -Depth: 1.125
Height (In.): 6-1/2Display: -
Connection Size (In.): 1/8 FNPTSeal Material: -
Center-Center Insert Size: 3.5Includes: Valves
Flow Range @ GPH of Water: 1 to 10Cable Length (Ft.): -
Max. Viscosity: -Width (In.): 1-3/8"
Insert: 10-32 Threaded BrassMax. Pressure (PSI): 100
Agency Compliance: -O-Ring: Nitrile
Center-Center Fitting Size: 5.5Flow Range: 1 to 10 gph
Country of Origin (subject to change): United States

Description

Water Meter, Flow Range 1-10 GPH, 1/8 Inch FNPT, Brass Fittings/Valves

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews