KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Meter, Water, 120 Cc/Min

BROOKS| Zoro #: G2018256| Mfr #: 2520A4L56SVVT

$97.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Reed Switch Current (mA):
Type: Variable Area
Pressure Drop - 100% Flow (PSI):
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2018256 Mfr #: 2520A4L56SVVT
Max. Reed Switch Current (mA): Type: Variable Area
Pressure Drop - 100% Flow (PSI): Pressure Drop - 50% Flow (PSI):
Flow Range @ CCM: 10 to 120Accuracy (%): +/-3.0
Item: Fitting: Stainless Steel
Application: For Measuring Liquid or Gas Flows in Air Sampling Equipment, Chromatography Systems, Desalinization Equipment, Gas Analyzers, Medical Systems, Photo Equipment, Water Treatment and Distribution and in Aquaculture SystemChamber Material:
Resetable Cumulative Totalizer: Flow Material: Water
Specific Gravity: Length (In.):
Shaft Material: Housing Material: Acrylic
Max. Temp. (F): 150Gauge/Conductor:
For Pipe Size: Max. Voltage:
Master Totalizer: Depth: 1.125
Height (In.): 6-1/2Display:
Connection Size (In.): 1/8 FNPTSeal Material:
Center-Center Insert Size: 3.5Includes: Valves
Cable Length (Ft.): Max. Viscosity:
Flow Range @ CCM of Water: 10 to 120Width (In.): 1-3/8"
Insert: 10-32 Threaded BrassMax. Pressure (PSI): 100
Agency Compliance: O-Ring: Viton
Center-Center Fitting Size: 5.5Flow Range: 10 to 120 ccm
Country of Origin (subject to change): United States

Description

Water Meter, Flow Range 10-120 Cubic Centimeters per Minute, 1/8 Inch FNPT, Stainless Steel Fittings/Valves

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews