Shop Alternate Products
This Product is Discontinued
Brooks
Meter, Water, 2-20 GPM (Discontinued)
Mfr # 2540A5L58PI
Zoro # G0862897
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material Acrylic
- Type Variable Area
- For Pipe Size 1/8 to 1 in
- Flow Material Water
- Connection Size 1 in
Customers Also Purchased
- Brand Brooks
-
MFR #
2540A5L58PI
-
Zoro #
G0862897
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/8 to 1 in |
Connection Size | 1 in |
Connection Size (In.) | 1 FNPT |
Height | 13 1/2 in |
Center-Center Insert Size | 4 1/2 in |
Depth | 2 in |
Height (In.) | 13-1/2 |
Width (In.) | 1-3/4" |
Width | 1 3/4 in |
Overall Height | 13.5 in |
Overall Width | 1.8 in |
Details
Item | Mechanical Flowmeter |
Housing Material | Acrylic |
Type | Variable Area |
Flow Material | Water |
Connection Type | FNPT |
Max. Pressure | 100 psi |
Wetted Materials | 316 Stainless Steel, Clear Acrylic, PVC |
Flow Range | 2 to 20 gpm |
Fitting | PVC |
Fluid Temp. Range | 40 Degrees to 150 Degrees F |
Max. Temp. (F) | 150 |
Flow Range (GPM) | 2 to 20 |
Max. Pressure (PSI) | 100 |
Application | For Measuring Liquid or Gas Flows in Air Sampling Equipment, Chromatography Systems, Desalinization Equipment, Gas Analyzers, Medical Systems, Photo Equipment, Water Treatment and Distribution and in Aquaculture System |
Accuracy (%) | +/-2 |
Seal Material | Buna-N |
Insert | 10-32 Threaded Brass |
Flow Range @ GPM of Water | 2 to 20 |
O-Ring | Nitrile |
Output Type | Scaled Pulse |
Standards | International Calibration Certificate (ICC), Pressure Equipment Directive (97/23/EC), RoHS |
Product Type | Machined Flow Meter |
Media Temperature - Minimum | 40 Degrees F |
Flow Rate - Maximum | 20 gpm |
Flow Rate - Minimum | 2 gpm |
Flowmeter Type | Variable Area |
Operating Pressure - Maximum | 100 psig |
Accuracy | 2% |
Compatible Flow Material | Water |
O-Ring Material | Buna-N |
Unit Of Measure | Gallons, Liters |
Media Temperature - Maximum | 150 Degrees F |
Mounting Orientation | Vertical |
Wetted Material | 316 Stainless Steel, Acrylic, PVC |
Description
Mechanical Flowmeter, Product Type Machined Flow Meter, Flowmeter Type Variable Area, Accuracy 2 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 40 Degrees F, Housing Material Acrylic, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material -, Wetted Material 316 Stainless Steel, Acrylic, PVC
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.