Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Meter, Water, 3000cc/Min

BROOKS| Zoro #: G0349711| Mfr #: 2520A4L54SVVT

$98.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Drop - 50% Flow (PSI): -Shaft Material: -Max. Voltage: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0349711 Mfr #: 2520A4L54SVVT
Pressure Drop - 50% Flow (PSI): -Shaft Material: -
Max. Voltage: -Pressure Drop - 100% Flow (PSI): -
Max. Viscosity: -Flow Range @ CCM of Water: 200 to 3000
Length (In.): -Housing Material: Acrylic
Application: For Measuring Liquid or Gas Flows in Air Sampling Equipment, Chromatography Systems, Desalinization Equipment, Gas Analyzers, Medical Systems, Photo Equipment, Water Treatment and Distribution and in Aquaculture SystemFor Pipe Size: 1/8" to 1"
Chamber Material: -Agency Compliance: -
Seal Material: -Item: Mechanical Flowmeter
Depth: 1.125Flow Range: 200 to 3000 ccm
Type: Variable AreaMax. Reed Switch Current (mA): -
Width (In.): 1-3/8"Height (In.): 6-1/2
Display: -Specific Gravity: -
Master Totalizer: -Insert: 10-32 Threaded Brass
Center-Center Fitting Size: 5.5Cable Length (Ft.): -
Connection Size (In.): 1/8 FNPTFlow Material: Water
Fitting: Stainless SteelMax. Temp. (F): 150
Resetable Cumulative Totalizer: -Center-Center Insert Size: 3.5
Gauge/Conductor: -Max. Pressure (PSI): 100
O-Ring: VitonFlow Range @ CCM: 200 to 3000
Includes: ValvesAccuracy (%): +/-3.0
Country of Origin (subject to change): United States

Description

Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 1/8 In. to 1 In., Connection Size 1/8 In., Connection Type FNPT, Fluid Temp. Range 40 Degrees to 150 Degrees F, Wetted Materials Clear Acrylic, Stainless Steel, Viton, Max. Pressure 100 psi, Flow Range 200 to 3000 ccm, Max. Viscosity -, Flow Material Water, Variable Area, Max. Voltage -, Width 1-3/8 In., Height 6-1/2 In., Housing Material Acrylic, Fitting Stainless Steel, Chamber Material -, Seal Material -, Shaft Material -, Display -

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews