Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Meter, Water, 50 Cc/Min

  • Zoro #: G0618581
  • Mfr #: 2520A4L38BVBN
$85.81
  • Agency Compliance: -
  • Flow Range @ CCM of Water: 4 to 50
  • Fitting: Brass
See full product details
This item ships free.

Brooks #2520A4L38BVBN Specifications

  • Zoro #: G0618581
  • Mfr #: 2520A4L38BVBN
Agency Compliance: - Flow Range @ CCM of Water: 4 to 50
Fitting: Brass Seal Material: -
Pressure Drop - 100% Flow (PSI): - Type: Variable Area
Height (In.): 6-1/2 For Pipe Size: 1/8 in to 1 in
Display: - Chamber Material: -
Connection Size: 1/8 in Shaft Material: -
Application: For Measuring Liquid or Gas Flows in Air Sampling Equipment, Chromatography Systems, Desalinization Equipment, Gas Analyzers, Medical Systems, Photo Equipment, Water Treatment and Distribution and in Aquaculture System Width (In.): 1-3/8"
Max. Voltage: - Resetable Cumulative Totalizer: -
Connection Type: FNPT Insert: 10-32 Threaded Brass
Accuracy (%): +/-3 Center-Center Insert Size: 3 1/2 in
Center-Center Fitting Size: 5 1/2 Width: 1 3/8 in
Max. Viscosity: - Flow Range @ CCM: 4 to 50
Housing Material: Acrylic Connection Size (In.): 1/8 FNPT
Pressure Drop - 50% Flow (PSI): - Fluid Temp. Range: 40 Degrees to 150 Degrees F
Gauge/Conductor: - Max. Pressure (PSI): 100
Specific Gravity: - Flow Material: Water
Height: 6 1/2 in Master Totalizer: -
Includes: Valves Max. Reed Switch Current (mA): -
Flow Range: 4 to 50 ccm Max. Pressure: 50 psi
Depth: 1 1/8 in Max. Temp. (F): 150
Wetted Materials: Clear Acrylic, Brass, Buna, Stainless Steel Item: Mechanical Flowmeter
Cable Length (Ft.): - O-Ring: Nitrile
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 1/8 in to 1 in, Connection Size 1/8 in, Connection Type FNPT, Fluid Temp. Range 40 Degrees to 150 Degrees F, Wetted Materials Clear Acrylic, Brass, Buna, Stainless Steel, Max. Pressure 50 psi, Flow Range 4 to 50 ccm, Max. Viscosity -, Flow Material Water, Variable Area, Max. Voltage -, Width 1 3/8 in, Height 6 1/2 in, Housing Material Acrylic, Fitting Brass, Chamber Material -, Seal Material -, Shaft Material -, Display -

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Brooks #2520A4L38BVBN