SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Meter, Water, 50 Cc/Min

BROOKS| Zoro #: G1348907| Mfr #: 2520A4L38SVVT

$99.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Drop - 50% Flow (PSI): -Shaft Material: -Max. Voltage: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1348907 Mfr #: 2520A4L38SVVT
Pressure Drop - 50% Flow (PSI): -Shaft Material: -
Max. Voltage: -Pressure Drop - 100% Flow (PSI): -
Max. Viscosity: -Flow Range @ CCM of Water: 4 to 50
Length (In.): -Housing Material: Acrylic
Application: For Measuring Liquid or Gas Flows in Air Sampling Equipment, Chromatography Systems, Desalinization Equipment, Gas Analyzers, Medical Systems, Photo Equipment, Water Treatment and Distribution and in Aquaculture SystemFor Pipe Size: 1/8" to 1"
Chamber Material: -Agency Compliance: -
Seal Material: -Item: Mechanical Flowmeter
Depth: 1.125Flow Range: 4 to 50 ccm
Type: Variable AreaMax. Reed Switch Current (mA): -
Width (In.): 1-3/8"Height (In.): 6-1/2
Display: -Specific Gravity: -
Master Totalizer: -Insert: 10-32 Threaded Brass
Center-Center Fitting Size: 5.5Cable Length (Ft.): -
Connection Size (In.): 1/8 FNPTFlow Material: Water
Fitting: Stainless SteelMax. Temp. (F): 150
Resetable Cumulative Totalizer: -Center-Center Insert Size: 3.5
Gauge/Conductor: -Max. Pressure (PSI): 100
O-Ring: VitonFlow Range @ CCM: 4 to 50
Includes: ValvesAccuracy (%): +/-3.0
Country of Origin (subject to change): United States

Description

Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 1/8 In. to 1 In., Connection Size 1/8 In., Connection Type FNPT, Fluid Temp. Range 40 Degrees to 150 Degrees F, Wetted Materials Clear Acrylic, Stainless Steel, Viton, Max. Pressure 50 psi, Flow Range 4 to 50 ccm, Max. Viscosity -, Flow Material Water, Variable Area, Max. Voltage -, Width 1-3/8 In., Height 6-1/2 In., Housing Material Acrylic, Fitting Stainless Steel, Chamber Material -, Seal Material -, Shaft Material -, Display -

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews