KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Meter, Water, 6-60 Gph

BROOKS| Zoro #: G2439053| Mfr #: 2520A4L46SVVT

$100.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material:
Insert: 10-32 Threaded Brass
Max. Voltage:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2439053 Mfr #: 2520A4L46SVVT
Seal Material: Insert: 10-32 Threaded Brass
Max. Voltage: Resetable Cumulative Totalizer:
For Pipe Size: Housing Material: Acrylic
Accuracy (%): +/-3.0Chamber Material:
Connection Size (In.): 1/8 FNPTIncludes: Valves
Master Totalizer: Max. Pressure (PSI): 100
Center-Center Fitting Size: 5.5Specific Gravity:
Max. Reed Switch Current (mA): Depth: 1.125
Max. Viscosity: Flow Range @ GPH of Water: 6 to 60
Fitting: Stainless SteelFlow Range @ GPH: 6 to 60
Max. Temp. (F): 150Display:
Type: Variable AreaAgency Compliance:
O-Ring: VitonPressure Drop - 50% Flow (PSI):
Shaft Material: Length (In.):
Gauge/Conductor: Width (In.): 1-3/8"
Flow Range: 6 to 60 gphCable Length (Ft.):
Center-Center Insert Size: 3.5Application: For Measuring Liquid or Gas Flows in Air Sampling Equipment, Chromatography Systems, Desalinization Equipment, Gas Analyzers, Medical Systems, Photo Equipment, Water Treatment and Distribution and in Aquaculture System
Pressure Drop - 100% Flow (PSI): Item:
Flow Material: WaterHeight (In.): 6-1/2
Country of Origin (subject to change): United States

Description

Water Meter, Flow Range 6-60 GPH, 1/8 Inch FNPT, Stainless Steel Fittings/Valves

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews