- Home
- /
- Safety
- /
- Signs & Labels
- /
- Electrical Labels
- /
- Wire Markers
- /
- Heat Shrink Tubing 0.23" x 5 ft., White
Shop Alternate Products
This Product is Discontinued
Brother
Heat Shrink Tubing 0.23" x 5 ft., White (Discontinued)
Mfr # HSE211
Zoro # G6210303
This Product is Discontinued
Key Features
- For Use With PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
- Width 15/64"
- Length 4.9 ft.
- Material Polyolefin
- Color Black/White
Customers Also Purchased
- Brand Brother
-
MFR #
HSE211
-
Zoro #
G6210303
- UPC # 012502635222
- Country of Origin Japan
- Category Wire Markers
Dimensions
Width | 15/64" |
Length | 4.9 ft. |
Label Width | 15/64" |
Min. Wire Size | 0.07 in |
Max. Wire Size | 0.13 in |
Use Shrink Tubing With Wire Size | 0.07" to 0.13" |
Shrink Tubing Length | 5 ft. |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 15/64 in x 4 29/32 ft |
Minimum Wire Diameter | 0.06 in |
For Wire Diameter | 0.062 in to 0.15 in |
Roll Width | 15/64 in |
Maximum Wire Diameter | 0.15 in |
Roll Length | 4 9/10 ft |
Details
Item | Continuous Label Roll Cartridge |
For Use With | PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW |
Material | Polyolefin |
Color | Black/White |
Temp. Range | -67 Degrees to 275 Degrees F |
I.D. After Shrinking | 0.070" |
Shrink Ratio | 2:1 |
Shrink Tubing Usable Temp. Range | -67 Degrees to 275 Degrees F |
Shrink Tubing Type | Heat Shrink Tubing |
Flame Retardant | Yes |
Shrink Tubing Material | Polyolefin |
Min. Shrink Temp. | 194 Degrees F |
Standards | UL 224 VW-1 |
Shrink Tubing I.D. Before Shrinking | 0.130" |
Max. Voltage | 300V |
Max. Lines of Print | 2 |
Shrink Tubing Wall Type | Thin Wall |
Features | Flame Retardant, Printable, Fast Shrinking at Low Temperature |
Shrink Tubing Wall Thickness After Shrinking | 0.010" |
Shrink Tubing Adhesive Lined | No |
Label Material | Polyolefin |
Application | Wire and Cable Marking |
Adhesive | Non-Adhesive |
Maximum Service Temperature | 275 Degrees F |
Minimum Service Temperature | -67 Degrees F |
Label Finish | Matte |
Minimum Wire Gauge | 20 AWG |
Material Properties | Heat-Shrinkable |
Label Color | Black/White |
Adhesive Material | Not Applicable |
For Print Method | Thermal-Transfer |
Printer Series Compatibility | PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW |
For Wire Gauge | 10 AWG to 20 AWG |
Material Series | HSe |
Label Color & Finish - Heat-Shrink Cable & Wire Labels | Black/White ( Matte ) |
Resistance Properties | Temperature-Resistant |
Label Attachment Style | Heat Shrink Sleeve |
Adhesive Properties | Non-Adhesive |
Double-Sided Printable | No |
Product Type | Heat Shrink Tube |
Compatible Mfr Part Number | PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW |
Label Media Format | Continuous Roll Cartridge |
Maximum Wire Gauge | 10 AWG |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Temperature-Resistant, Material Series HSe, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 22KD90, 274A79, 30RR07, 40KJ28, 460K16, 46MV76, 52DY61, 52DY62
- WARNING: This product can expose you to chemicals including Antimony trioxide (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov