Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/White

  • Zoro #: G4158156
  • Mfr #: TZe221

$13.06

  • Tape Format: Continuous Roll
  • Length: 26 ft. 4"
  • Background Color: White
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Brother #TZE221 Specifications

  • Zoro #: G4158156
  • Mfr #: TZe221
Tape Format: Continuous Roll Length: 26 ft. 4"
Background Color: White Color: Black/White
Label Type: Indoor/Outdoor Printer Series Compatibility: GL-100, PT-1000, PT-1000BM, PT-1010, PT-1010B, PT-1010NB, PT-1010R, PT-1010S, PT-1090, PT-1090BK, PT-1100, PT1100SB, PT-1100SBVP, PT-1100ST, PT-1120, PT-1130, PT-1160, PT-1170, PT-1180, PT-1190, PT-11Q, PT-1200, PT-1230PC, PT-1280, PT-1280SR, PT-1280VP, PT-128AF, PT-1290, PT-1290BT, PT-1290BT2, PT-1290RS, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-200, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7100, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200G, PT-D200MA, PT-D200SA, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E100, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, P-touch CUBE, White, P-touch CUBE, Blue, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5
Item: Label Tape Cartridge Adhesive: Yes
Width: 3/8" Legend Color: black
Tape Material: PET For Use With: All TZ Machines
Labels per Roll: Continuous Application: Asset Management
Material: PET Country of Origin (subject to change): Japan

Description

Let us supply you with the right accessories for your label printer and your labeling or sticker printer job. Take a look at the features for Brother Label Tape Cartridge. Color: Black/White, Width: 1-13/32", For Use With: All TZ Machines.

Technical Guides

Reviews of Brother #TZE221