Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Fluorescent Orange

  • Zoro #: G4296144
  • Mfr #: TZeB51

$21.11

  • Label Type: Indoor/Outdoor
  • Application: Asset Management
  • Labels per Roll: Continuous
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Brother #TZEB51 Specifications

  • Zoro #: G4296144
  • Mfr #: TZeB51
Label Type: Indoor/Outdoor Application: Asset Management
Labels per Roll: Continuous Tape Format: Continuous Roll
Item: Label Tape Cartridge Background Color: Orange
Legend Color: black Color: Black/Fluorescent Orange
For Use With: PT-330, 350, 520, 530, 540, 550, 580C, 1400, 1500PC, 1600, 1650, 2200, 2210, 2300, 2310, 2400, 2410, 2430PC, 2500PC, 2600, 2610, 2700, 2710, 3600, 7500, 7600, 9200DX/PC, 9400, 9500PC, 9600, 9700PC, 9800PCN Adhesive: Yes
Tape Material: PET Width: 1-13/32"
Length: 26 ft. 4" Printer Series Compatibility: PT-330, PT-350, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-1400, PT-1500PC, PT-1600, PT-1650, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-3600, PT-7500, PT-7600, PT-9200DX/PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN
Material: PET Country of Origin (subject to change): Japan

Description

Claim it, organize it, identify it, or just put your mark on it with the right label printer accessories. Here are some important details for Brother Label Tape Cartridge. Color: Black/Fluorescent Orange, Width: 1-13/32", For Use With: PT-330, 350, 520, 530, 540, 550, 580C, 1400, 1500PC, 1600, 1650, 2200, 2210, 2300, 2310, 2400, 2410, 2430PC, 2500PC, 2600, 2610, 2700, 2710, 3600, 7500, 7600, 9200DX/PC, 9400, 9500PC, 9600, 9700PC, 9800PCN.

Technical Guides

Reviews of Brother #TZEB51