Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., Black/White

  • Zoro #: G4296047
  • Mfr #: TZe211

$10.55

  • Length: 26 ft. 4"
  • Legend Color: black
  • Item: Label Tape Cartridge
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Brother #TZE211 Specifications

  • Zoro #: G4296047
  • Mfr #: TZe211
Length: 26 ft. 4" Legend Color: black
Item: Label Tape Cartridge Color: Black/White
Printer Series Compatibility: GL-100, PT-1000, PT-1000BM, PT-1010, PT-1010B, PT-1010NB, PT-1010R, PT-1010S, PT-1090, PT-1090BK, PT-1100, PT1100SB, PT-1100SBVP, PT-1100ST, PT-1120, PT-1130, PT-1160, PT-1170, PT-1180, PT-1190, PT-11Q, PT-1200, PT-1230PC, PT-1280, PT-1280SR, PT-1280VP, PT-128AF, PT-1290, PT-1290BT, PT-1290BT2, PT-1290RS, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-200, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7100, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200G, PT-D200MA, PT-D200SA, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E100, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, P-touch CUBE, White, P-touch CUBE, Blue, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5 Width: 1/4"
For Use With: All TZ Machines Adhesive: Yes
Labels per Roll: Continuous Tape Format: Continuous Roll
Background Color: White Application: Asset Management
Tape Material: PET Label Type: Indoor/Outdoor
Material: PET Country of Origin (subject to change): Japan

Description

Claim it, organize it, identify it, or just put your mark on it with the right label printer accessories. Here is some additional information about Brother Label Tape Cartridge. Color: Black/White, Width: 1/4", For Use With: All TZ Machines.

Technical Guides

Reviews of Brother #TZE211