Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/White

  • Zoro #: G3893303
  • Mfr #: TZe251

$17.55

  • Application: Asset Management
  • Width: 29/32"
  • Tape Material: PET
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Brother #TZE251 Specifications

  • Zoro #: G3893303
  • Mfr #: TZe251
Application: Asset Management Width: 29/32"
Tape Material: PET Background Color: White
Color: Black/White Labels per Roll: Continuous
Label Type: Indoor/Outdoor Printer Series Compatibility: PT-330, PT-350, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-1400, PT-1500PC, PT-1600, PT-1650, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-3600, PT-7500, PT-7600, PT-9200DX/PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN
Tape Format: Continuous Roll Item: Label Tape Cartridge
Legend Color: black Adhesive: Yes
Length: 26 ft. 4" For Use With: PT-330, 350, 520, 530, 540, 550, 580C, 1400, 1500PC, 1600, 1650, 2210, 2300, 2310, 2400, 2410, 2430PC, 2500PC, 2600, 2610, 2700, 2710, 3600, 7500, 7600, 9200DX/PC, 9400, 9500PC, 9600, 9700PC, 9800PCN
Material: PET Country of Origin (subject to change): Japan

Description

Alongside label printer accessories, see our labels and label makers, label printers, label dispensers and shipping labels. Take a look at the features for Brother Label Tape Cartridge. Color: Black/White, Width: 29/32", For Use With: PT-330, 350, 520, 530, 540, 550, 580C, 1400, 1500PC, 1600, 1650, 2210, 2300, 2310, 2400, 2410, 2430PC, 2500PC, 2600, 2610, 2700, 2710, 3600, 7500, 7600, 9200DX/PC, 9400, 9500PC, 9600, 9700PC, 9800PCN.

Technical Guides

Reviews of Brother #TZE251