Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/White

  • Zoro #: G3957685
  • Mfr #: TZe241

$15.99

  • Application: Asset Management
  • Label Type: Indoor/Outdoor
  • Labels per Roll: Continuous
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Brother #TZE241 Specifications

  • Zoro #: G3957685
  • Mfr #: TZe241
Application: Asset Management Label Type: Indoor/Outdoor
Labels per Roll: Continuous Length: 26 ft. 4"
Adhesive: Yes Item: Label Tape Cartridge
Color: Black/White Printer Series Compatibility: PT-1120, PT-1190, PT-11Q, PT-1230PC, PT-128AF, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200G, PT-D200MA, PT-D200SA, PT-D210, P-touch Embellish, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E100, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, P-touch CUBE, White, P-touch CUBE, Blue, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-5
Legend Color: black For Use With: All TZ Machines Except PT-200, 1000, 1010, 1090, 1100, 1130, 1160, 1170S, 1180, 1200, 1280, 1290, 7100, ST-1150, 1150DX, GL100
Background Color: White Tape Format: Continuous Roll
Width: 45/64" Tape Material: PET
Material: PET Country of Origin (subject to change): Japan

Description

Claim it, organize it, identify it, or just put your mark on it with the right label printer accessories. Here is some additional information about Brother Label Tape Cartridge. Color: Black/White, Width: 1-13/32", For Use With: All TZ Machines Except PT-200, 1000, 1010, 1090, 1100, 1130, 1160, 1170S, 1180, 1200, 1280, 1290, 7100, ST-1150, 1150DX, GL100.

Technical Guides

Reviews of Brother #TZE241