Label/RibbonCartridge, Silver, 1-1/2inW
Mfr # TZES961G
Zoro # G4020195
product price: $36.99
/eaKey Features
For Use With
PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW
Width
1-13/32"
Length
26 ft. 2"
Material
PET
Application
Textured Surface Labeling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TZES961G
Zoro #
G4020195
UPC #
012502626435
Country of Origin
Japan
Dimensions
Width
1-13/32"
Length
26 ft. 2"
Tape Width
1-1/2"
Roll Length
26 13/64 ft
Label Width
1 1/2 in
Max. Label Width;Min. Label Width
1-1/2"; Yes
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C588, 274A79, 460K16, 52DY61, 52DY62, Compatible Mfr Part Number PT-3600, PT-530, PT-550, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D800W, PT-E800W, PT-P900, PT-P900W, PT-P950NW, Label Color Silver, Label Finish Gloss, Label Material PET, Label Width 1 1/2 in, Printer Series Compatibility PT-3600, PT-530, PT-550, PT-9200DX/PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.