Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

All-In1 Prntr, 30 ppm, 12-1/2inHx16-1/8inW

  • Zoro #: G0547298
  • Mfr #: BRTMFCL2720DW

$293.70

  • Item: Laser Printer
  • LCD Display: No
  • Max. Enlargement Percentage: 400%
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Brother #BRTMFCL2720DW Specifications

  • Zoro #: G0547298
  • Mfr #: BRTMFCL2720DW
Item: Laser Printer LCD Display: No
Max. Enlargement Percentage: 400% Sorting Function: Yes
Print Resolution (Black): 2400 x 600 dpi Depth: 15-7/8"
Monthly Duty Cycle: 10,000 Max. Fax Pages: 500
Max. Paper Size: 8-1/2" x 14" Network Capable: Yes
Max. Copies: 99 Functions: Printer, Copier, Scanner, Fax
Printer Output: Black/White Includes: Starter Toner Cartridge, Dr-630 Drum, Quick Setup Guide and Basic Users Guide, Installation CD-ROM, AC Power Cord and Telephone Line Cord
Print Speed (Black): 30.0 ppm Operating System Compatibility: Mac(R) OS X 10.7.5 and Later, Windows(R) XP, Server 2003, Server 2008, Vista(TM) 7, 8, Server 2012
Width: 16-1/8" Height: 12-1/2"
Standards: Energy Star Qualified Network Types: Ethernet, WiFi
Connector/Port/Interface: Ethernet, USB Min. Reduction Percentage: 25%
Paper Tray Capacity: 250 Network Ready: Yes
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

All-In-One Printer, Black/White, Functions Printer, Copier, Scanner, Fax, Print Speed (Black) 30.0 ppm, Print Resolution (Black) 2400 x 600 dpi, Max. Paper Size 8-1/2 In. x 14 In., Max. Copies 99, Sorting Function Yes, LCD Display No, Operating System Compatibility Mac(r) OS X 10.7.5 and Later, Windows(r) XP, Server 2003, Server 2008, Vista(TM) 7, 8, Server 2012, Min. Reduction Percentage 25 Percent, Max. Enlargement Percentage 400 Percent, Max. Fax Pages 500, Paper Tray Capacity 250

Reviews of Brother #BRTMFCL2720DW