Brother
LC401CS Ink, 200-Page-Yield, Cyan
Mfr # LC401CS
Zoro # G406569085
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. LC401
- Max. Page Yield 200
- Remanufactured Cartridge Number No
- For Use With Brother MFC-J1010DW, J1012DW, J1170DW; Brother
- Device Types Inkjet Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brother
- MFR # LC401CS
- Zoro # G406569085
- UPC # 12502664352
- Country of Origin Philippines
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | LC401 |
Item | Print and Imaging Supplies |
Max. Page Yield | 200 |
Color | Cyan |
Remanufactured Cartridge Number | No |
For Use With | Brother MFC-J1010DW, J1012DW, J1170DW; Brother |
Device Types | Inkjet Printer |
Supply Type | Ink |
Description
Trust Brother genuine ink for superior inkjet print quality you can consistently rely on. Intelligently engineered to work in seamless unison with your Brother inkjet printer to deliver high-quality results and consistent performance. Brother genuine ink produces sharp prints and vivid colors that withstand the test of time. Brother offers a convenient way to recycle Brother Genuine cartridges. Visit Brother's website for more information.
- • Trust Brother genuine ink for superior inkjet print quality you can consistently rely on.
- • Intelligently engineered to work in seamless unison with your Brother inkjet printer to deliver high-quality results and consistent performance.
- • Produces sharp prints and vivid colors that withstand the test of time.
- • Brother offers a convenient way to recycle Brother Genuine cartridges. Visit Brother's website for more information.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRASSWORX GrassWorx Clean Machine 24 in. W X 36 in. L Black/Brown Welcome Polyethylene Door Mat (10374048)
- UNIVERSAL 8-1/2 x 14" Canary Legal Economy Ruled Writing Pad, 50 Pg (UNV40000)
- LEXMARK 55B1H0E High-Yield Contract Toner Cartridge, 15,000 Page-Yield, Black (55B1H0E)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 165 ft, White, PK6 (05212)
- BROTHER LC401MS Ink, 200 Page-Yield, Magenta (LC401MS)
- BROTHER LC401YS Ink, 200 Page-Yield, Yellow (LC401YS)
- BROTHER Black Toner Cartridge 1.2K YLD (TN730)
- BROTHER Black Ink Cartridge 450 YLD (LC61BK)
- BROTHER Black High-Yield Toner Cartridge 6K YLD (TN460)
- BROTHER Ultra High Yield Toner Cartridge 20K YLD (TN890)
- CANON 4628C001 (MC-G01) Maintenance Cartridge (4628C001)
- Brother Ink and Toner Cartridges