KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blade Micrometer, 0 to 1" Range

BROWN & SHARPE| Zoro #: G2254147| Mfr #: 599-219-2

$315.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Range: 0 to 1"
Standards: GGG-C-105c
Includes: Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2254147 Mfr #: 599-219-2
Range: 0 to 1"Standards: GGG-C-105c
Includes: WrenchItem: Blade Micrometer
Features: For Measuring Keyways, Grooves, Form Tool Diameters and Other Parts with Shallow Depths, Blades Measure to a Depth of 7/32", Blades Hardened and LappedThimble: Friction
Anvil Material: Hardened SteelAnvil: Blade
Lock Nut Type: RingRotating Spindle (Yes/No): No
Spindle: BladeSPC Output: NO
Resolution: 0.001"Spindle Material: Hardened Steel
Country of Origin (subject to change): United States

Description

Blade Micrometer, Resolution 0.001 In., Range 0 to 1 In., Friction Thimble, SPC Output No, Blade Anvil, Blade Spindle, Lock Nut Type Ring, Anvil Material Hardened Steel, Spindle Material Hardened Steel, Rotating Spindle (Yes/No) No, Features For Measuring Keyways, Grooves, Form Tool Diameters and Other Parts with Shallow Depths, Blades Measure to a Depth of 7/32 In., Blades Hardened and Lapped, Includes Wrench, Standards GGG-C-105c

Reviews