Contact Point, Steel, 1/2 x 0.040 In

BROWN & SHARPE| Zoro #: G1056526| Mfr #: 599-7050

$21.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1056526 Mfr #: 599-7050
Thread Size: M1.4 x 0.3Finish: Natural
Item: Indicator Contact PointOverall Length (In.): 1/2
Rod Dia. (In.): 0.040Construction: Steel
Country of Origin (subject to change): Switzerland

Product Description

Indicator Contact Point, Thread Size M1.4 x 0.3, Construction Steel, Finish Natural

Product Reviews

Save 15%. Sign up for Z-mail.