BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Contact Point, Steel, 1/2 x 0.080 In

BROWN & SHARPE| Zoro #: G0934866| Mfr #: 599-7049

$22.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rod Dia. (In.): 0.080Thread Size: M1.4 x 0.3Overall Length (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0934866 Mfr #: 599-7049
Rod Dia. (In.): 0.080Thread Size: M1.4 x 0.3
Overall Length (In.): 1/2Construction: Steel
Finish: NaturalItem: Indicator Contact Point
For Use With: Dial Test IndicatorsCountry of Origin (subject to change): United States

Description

Indicator Contact Point, Thread Size M1.4 x 0.3, Construction Steel, Finish Natural

Reviews