PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Dial Caliper, 6 In, 0.001 In Grad, Black

BROWN & SHARPE| Zoro #: G0786441| Mfr #: 599-579-5

$157.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caliper Range: 0-6"Jaw Depth: 1-1/2"Accuracy: +/-0.001"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0786441 Mfr #: 599-579-5
Caliper Range: 0-6"Jaw Depth: 1-1/2"
Accuracy: +/-0.001"Caliper Grouping: Dial Caliper
Item: Dial CaliperRange per Revolution: 0.100"
Graduations: 0.001"Features: Inside, Outside, Depth, and Step Measurement
Includes: CaseCaliper Dial Color: Black
Standards: DIN 862Caliper Material: Stainless Steel
Dimension Type: InchLong Form Calibration Certificate: No
Country of Origin (subject to change): China

Description

Dial Caliper, Dimension Type Inch, Caliper Range 0-6 In., Graduations 0.001 In., Caliper Material Stainless Steel, Accuracy +/-0.001 In., Caliper Dial Color Black, Range per Revolution 0.100 In., Jaw Depth 1-1/2 In., Features Inside, Outside, Depth, and Step Measurement, Includes Case, Long Form Calibration Certificate No

Reviews