Dial Test Indicator, Hori, 0 to 0.008 In

BROWN & SHARPE| Zoro #: G0597344| Mfr #: 599-7032-3

$234.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range per Revolution: 0.0080"
Features: Bidirectional w/Automatic Reversal, Continuous Clockwise Pointer Rotation, Jeweled Movement w/7 Rubies
Indicator Style: Horizontal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0597344 Mfr #: 599-7032-3
Range per Revolution: 0.0080"Features: Bidirectional w/Automatic Reversal, Continuous Clockwise Pointer Rotation, Jeweled Movement w/7 Rubies
Indicator Style: HorizontalDial Reading: 0-4-0
Contact Point Style: CarbideContact Point Length: 1/2"
Series: BesTestIncludes: Rectangular Bar, Swivel Clamp, Contact Point Wrench, Certificate of Accuracy and Traceability, Fitted Case
Dial Color: WhiteBearing Type: Jeweled
Standards: DIN 2270 NF E 11-053Graduations: 0.0001"
Range: 0 to 0.008"Contact Point Dia.: 0.080"
Reading: BalancedDial Size: 1"
Item: Dial Test IndicatorCountry of Origin (subject to change): China

Description

Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.008 In., Graduations 0.0001 In., Dial Reading 0-4-0, Dial Size 1 In., Dial Color White, Series BesTest, Range per Revolution 0.0080 In., Bearing Type Jeweled, Reading Balanced, Contact Point Dia. 0.080 In., Contact Point Length 1/2 In., Contact Point Style Carbide, Features Bidirectional w/Automatic Reversal, Continuous Clockwise Pointer Rotation, Jeweled Movement w/7 Rubies, Standards DIN 2270 NF E 11-053

Reviews