KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dial Test Indicator, Hori, 0 to 0.008 In

BROWN & SHARPE| Zoro #: G1318344| Mfr #: 599-7033-5

$227.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dial Reading: 0-4-0
Graduations: 0.00005"
Includes: Plastic Case, 0.250" Dia Extension, Dovetail, Point Wrench, Certificate of Accuracy and Traceability
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1318344 Mfr #: 599-7033-5
Dial Reading: 0-4-0Graduations: 0.00005"
Includes: Plastic Case, 0.250" Dia Extension, Dovetail, Point Wrench, Certificate of Accuracy and TraceabilitySeries: BesTest
Dial Color: Black with Orange HandBearing Type: Jeweled
Range per Revolution: 0.0080"Item: Dial Test Indicator
Features: Constant Clockwise Rotation, Automatic Reversal, Easy to readIndicator Style: Horizontal
Contact Point Dia.: 0.080"Reading: Balanced
Dial Size: 1-1/2"Contact Point Length: 1/2"
Range: 0 to 0.008"Contact Point Style: Carbide
Standards: DIN 2270 NF E 11-053Country of Origin (subject to change): China

Description

Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.008 In., Graduations 0.00005 In., Dial Reading 0-4-0, Dial Size 1-1/2 In., Dial Color Black with Orange Hand, Series BesTest, Range per Revolution 0.0080 In., Bearing Type Jeweled, Reading Balanced, Contact Point Dia. 0.080 In., Contact Point Length 1/2 In., Contact Point Style Carbide, Features Constant Clockwise Rotation, Automatic Reversal, Easy to read, Standards DIN 2270 NF E 11-053

Reviews