BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Dial Test Indicator, Hori, 0 to 0.030 In

BROWN & SHARPE| Zoro #: G1855603| Mfr #: 599-7029-5

$191.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range per Revolution: 0.0300"Features: Constant Clockwise Rotation, Automatic Reversal, Easy to readIndicator Style: Horizontal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1855603 Mfr #: 599-7029-5
Range per Revolution: 0.0300"Features: Constant Clockwise Rotation, Automatic Reversal, Easy to read
Indicator Style: HorizontalDial Reading: 0-15-0
Contact Point Style: CarbideContact Point Length: 1/2"
Series: BesTestIncludes: Plastic Case, 0.250" Dia Extension, Dovetail, Point Wrench, Certificate of Accuracy and Traceability
Dial Color: Black with Orange HandBearing Type: Jeweled
Standards: DIN 2270 NF E 11-053Graduations: 0.001"
Range: 0 to 0.030"Contact Point Dia.: 0.080"
Reading: BalancedDial Size: 1"
Item: Dial Test IndicatorCountry of Origin (subject to change): China

Description

Dial Test Indicator, Indicator Style Horizontal, Range 0 to 0.030 In., Graduations 0.001 In., Dial Reading 0-15-0, Dial Size 1 In., Dial Color Black with Orange Hand, Series BesTest, Range per Revolution 0.0300 In., Bearing Type Jeweled, Reading Balanced, Contact Point Dia. 0.080 In., Contact Point Length 1/2 In., Contact Point Style Carbide, Features Constant Clockwise Rotation, Automatic Reversal, Easy to read, Standards DIN 2270 NF E 11-053

Reviews