DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Inside Micrometer, 0.5 to 0.6" Range

BROWN & SHARPE| Zoro #: G1845943| Mfr #: 599-281-6

$607.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range: 0.5 to 0.6"
Standards: DIN 863
Includes: Wrench, Declaration of Conformity, Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1845943 Mfr #: 599-281-6
Range: 0.5 to 0.6"Standards: DIN 863
Includes: Wrench, Declaration of Conformity, CaseItem: Inside Micrometer
Features: Measuring Arms Move at Right Angles to Spindle, Analog Reading, Hardened Steel Measuring PointsAnvil Material: Hardened Steel
Anvil: CurvedRotating Spindle (Yes/No): No
Thimble: FrictionSPC Output: NO
Resolution: 0.0002"Spindle Material: Hardened Steel
Country of Origin (subject to change): Switzerland

Description

Inside Micrometer, Resolution 0.0002 In., Range 0.5 to 0.6 In., Friction Thimble, SPC Output No, Curved Anvil, Anvil Material Hardened Steel, Spindle Material Hardened Steel, Rotating Spindle (Yes/No) No, Features Measuring Arms Move at Right Angles to Spindle, Analog Reading, Hardened Steel Measuring Points, Includes Wrench, Declaration of Conformity, Case, Standards DIN 863

Reviews