BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Inside Micrometer, 0.6 to 0.7" Range

BROWN & SHARPE| Zoro #: G1883357| Mfr #: 599-281-7

$568.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rotating Spindle (Yes/No): NoIncludes: Wrench, Declaration of Conformity, CaseAnvil: Curved
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1883357 Mfr #: 599-281-7
Rotating Spindle (Yes/No): NoIncludes: Wrench, Declaration of Conformity, Case
Anvil: CurvedAnvil Material: Hardened Steel
SPC Output: NOItem: Inside Micrometer
Features: Measuring Arms Move at Right Angles to Spindle, Analog Reading, Tungsten Carbide Measuring PointsSpindle Material: Hardened Steel
Resolution: 0.0002"Thimble: Friction
Range: 0.6 to 0.7"Standards: DIN 863
Country of Origin (subject to change): Switzerland

Description

Inside Micrometer, Resolution 0.0002 In., Range 0.6 to 0.7 In., Friction Thimble, SPC Output No, Curved Anvil, Anvil Material Hardened Steel, Spindle Material Hardened Steel, Rotating Spindle (Yes/No) No, Features Measuring Arms Move at Right Angles to Spindle, Analog Reading, Tungsten Carbide Measuring Points, Includes Wrench, Declaration of Conformity, Case, Standards DIN 863

Reviews