SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Inside Micrometer, 1.0 to 1.2" Range

BROWN & SHARPE| Zoro #: G1690473| Mfr #: 599-281-12

$630.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: DIN 863Thimble: FrictionSpindle Material: Hardened Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1690473 Mfr #: 599-281-12
Standards: DIN 863Thimble: Friction
Spindle Material: Hardened SteelResolution: 0.0002"
Anvil: CurvedSPC Output: NO
Anvil Material: Hardened SteelIncludes: Wrench, Declaration of Conformity, Case
Item: Inside MicrometerRange: 1.0 to 1.2"
Rotating Spindle (Yes/No): NoFeatures: Measuring Arms Move at Right Angles to Spindle, Analog Reading, Hardened Steel Measuring Points
Country of Origin (subject to change): Switzerland

Description

Inside Micrometer, Resolution 0.0002 In., Range 1.0 to 1.2 In., Friction Thimble, SPC Output No, Curved Anvil, Anvil Material Hardened Steel, Spindle Material Hardened Steel, Rotating Spindle (Yes/No) No, Features Measuring Arms Move at Right Angles to Spindle, Analog Reading, Hardened Steel Measuring Points, Includes Wrench, Declaration of Conformity, Case, Standards DIN 863

Reviews