DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Inside Micrometer, 1.2 to 1.4 In

BROWN & SHARPE| Zoro #: G0250381| Mfr #: 599-281-14

$638.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rotating Spindle (Yes/No): No
Includes: Wrench, Declaration of Conformity, Case
Number of Measuring Rods: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0250381 Mfr #: 599-281-14
Rotating Spindle (Yes/No): NoIncludes: Wrench, Declaration of Conformity, Case
Number of Measuring Rods: 1Anvil: Curved
Rod Dia.: 0.25"Anvil Material: Hardened Steel
Certification: Certificate of InspectionSPC Output: NO
Item: Inside MicrometerFeatures: Measuring Arms Move at Right Angles to Spindle, Analog Reading, Hardened Steel Measuring Points
Spindle Material: Hardened SteelResolution: 0.0002"
Thimble: FrictionRod Type: Solid
Number of Gauges: 1Range: 1.2 to 1.4"
Standards: DIN 863Country of Origin (subject to change): Switzerland

Description

Inside Micrometer, Rod Type Solid, Resolution 0.0002 In., Range 1.2 to 1.4 In., Number of Measuring Rods 1, Number of Gauges 1, Thimble Friction, Certification Certificate of Inspection, SPC Output No, Anvil Curved, Rotating Spindle (Yes/No) No, Rod Dia. 0.25 In., Anvil Material Hardened Steel, Spindle Material Hardened Steel, Features Measuring Arms Move at Right Angles to Spindle, Analog Reading, Hardened Steel Measuring Points, Includes Wrench, Declaration of Conformity, Case

Reviews