Inside Micrometer, 2.0 to 2.4" Range

BROWN & SHARPE| Zoro #: G1108107| Mfr #: 599-281-24

$701.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Range: 2.0 to 2.4"SPC Output: NOItem: Inside Micrometer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1108107 Mfr #: 599-281-24
Range: 2.0 to 2.4"SPC Output: NO
Item: Inside MicrometerThimble: Friction
Anvil Material: Hardened SteelFeatures: Measuring Arms Move at Right Angles to Spindle, Analog Reading, Tungsten Carbide Measuring Points
Includes: Wrench, Declaration of Conformity, CaseStandards: DIN 863
Spindle Material: Hardened SteelAnvil: Curved
Resolution: 0.0002"Rotating Spindle (Yes/No): No
Country of Origin (subject to change): Switzerland

Description

Inside Micrometer, Resolution 0.0002 In., Range 2.0 to 2.4 In., Friction Thimble, SPC Output No, Curved Anvil, Anvil Material Hardened Steel, Spindle Material Hardened Steel, Rotating Spindle (Yes/No) No, Features Measuring Arms Move at Right Angles to Spindle, Analog Reading, Tungsten Carbide Measuring Points, Includes Wrench, Declaration of Conformity, Case, Standards DIN 863

Reviews