KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Inside Micrometer, 4 to 5" Range

BROWN & SHARPE| Zoro #: G0983814| Mfr #: 00882701

$1195.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Range: 4 to 5"
Standards: DIN 863
Includes: Wrench, Declaration of Conformity, Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0983814 Mfr #: 00882701
Range: 4 to 5"Standards: DIN 863
Includes: Wrench, Declaration of Conformity, CaseItem: Inside Micrometer
Features: Measuring Arms Move at Right Angles to Spindle, Analog Reading, Tungsten Carbide Measuring PointsAnvil Material: Tungsten Carbide
Anvil: CurvedRotating Spindle (Yes/No): No
Thimble: FrictionSPC Output: NO
Resolution: 0.0005"Spindle Material: Hardened Steel
Country of Origin (subject to change): Switzerland

Description

Inside Micrometer, Resolution 0.0005 In., Range 4 to 5 In., Friction Thimble, SPC Output No, Curved Anvil, Anvil Material Tungsten Carbide, Spindle Material Hardened Steel, Rotating Spindle (Yes/No) No, Features Measuring Arms Move at Right Angles to Spindle, Analog Reading, Tungsten Carbide Measuring Points, Includes Wrench, Declaration of Conformity, Case, Standards DIN 863

Reviews