Outside Micrometer, 0-1 In, 0.0001 In Res

BROWN & SHARPE| Zoro #: G1574413| Mfr #: 599-1-44

$119.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Outside Micrometer
Includes: Wrench, Declaration of Conformity
Features: 0.0001" Reading, Straight-Line Graduations, Black Enamel Frame, Spindle Lock, Tungsten Carbide Tipped Faces
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1574413 Mfr #: 599-1-44
Item: Outside MicrometerIncludes: Wrench, Declaration of Conformity
Features: 0.0001" Reading, Straight-Line Graduations, Black Enamel Frame, Spindle Lock, Tungsten Carbide Tipped FacesSpindle: Flat, Locking
Anvil: FlatResolution: 0.0001"
Thimble: Fixed/FrictionLong Form Calibration Certificate: No
Range: 0 to 1"Country of Origin (subject to change): United States

Description

Outside Micrometer, Resolution 0.0001 In., Range 0 to 1 In., Fixed/Friction Thimble, Long Form Calibration Certificate No, Flat Anvil, Flat, Locking Spindle, Features 0.0001 In. Reading, Straight-Line Graduations, Black Enamel Frame, Spindle Lock, Tungsten Carbide Tipped Faces, Includes Wrench, Declaration of Conformity

Reviews