Outside Micrometer, 1 to 2", 0.0001"

BROWN & SHARPE| Zoro #: G0574287| Mfr #: 599-2-44

$127.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Wrench, Declaration of Conformity
Anvil: Flat
Long Form Calibration Certificate: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0574287 Mfr #: 599-2-44
Includes: Wrench, Declaration of ConformityAnvil: Flat
Long Form Calibration Certificate: NoSPC Output: NO
Item: Outside MicrometerFeatures: Straight-Line Graduations, Black Enamel Frame, Spindle Lock, Tungsten Carbide Tipped Faces
Spindle: FlatSpindle Material: Carbide
Resolution: 0.0001"Thimble: Fixed/Friction
Range: 1 to 2"Country of Origin (subject to change): United States

Description

Outside Micrometer, Resolution 0.0001 In., Range 1 to 2 In., Fixed/Friction Thimble, SPC Output No, Long Form Calibration Certificate No, Flat Anvil, Flat Spindle, Spindle Material Carbide, Features Straight-Line Graduations, Black Enamel Frame, Spindle Lock, Tungsten Carbide Tipped Faces, Includes Wrench, Declaration of Conformity

Reviews