KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spherical Micrometer, 0-1 In, 0.0001 Res

BROWN & SHARPE| Zoro #: G0900015| Mfr #: 599-228-2-1

$147.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Resolution: 0.0001"
Standards: DIN 863
Spindle: Flat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0900015 Mfr #: 599-228-2-1
Resolution: 0.0001"Standards: DIN 863
Spindle: FlatLock Nut Type: Ring
Spindle Size: 0.250"Includes: Wrench
Spindle Material: Tungsten CarbideAnvil Size: 0.25"
SPC Output: NOThimble: Fixed/Friction
Features: For Convex Curves, Measure Wall Thickness of Tubing w/Inside Diameters as Small as 3/8", Straight-Line Barrel Graduations, Glare-Free Satin Chrome FinishOperation: Vernier
Certification: Certificate of InspectionRotating Spindle (Yes/No): Yes
Anvil Material: Tungsten CarbideRange: 0 to 1"
Anvil: SphericalCountry of Origin (subject to change): United States

Description

Spherical Micrometer, Vernier, Anvil Spherical, Resolution 0.0001 In., Range 0 to 1 In., Thimble Fixed/Friction, SPC Output No, Spindle Flat, Certification Certificate of Inspection, Anvil Size 0.25 In., Spindle Size 0.250 In., Anvil Material Tungsten Carbide, Spindle Material Tungsten Carbide, Rotating Spindle (Yes/No) Yes, Lock Nut Type Ring

Reviews